0 items

Hampton® Adapter for American Standard 7221.732 Hampton Double-Handle Bath/Shower

A9230020070A

Brand Model Compatibility

American Standard 7221.732 Hampton Two Handle Bath/Shower

$4.2

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • American Standard® genuine repair part

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 7221.732 Hampton Two Handle Bath/Shower
CARB OTC LEED Compliant
No
Collection
Hampton®
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday