25 x 22 in. 4-Hole Single Bowl Farmhouse Kitchen Sink in White
Alcott™ 25 x 22 in. 4-Hole Single Bowl Farmhouse Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tile-in installation
- Four-hole faucet drilling
- Constructed of fireclay
- 25" L x 22" W
- Basin depth: 8"
- Single-basin design
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Alcott™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-7/8 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 21 in x 15 n x 8-5/8 in
- Sink Installation Type:
- Tile-in
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in