0 items

Altitude Pressure Gauge

T4131513

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A pre-drilled back flange allows for easy and solid wall mounting
  • Accuracy ± 1.0%
  • Adjustable red indicator hand provides a quick reference for overflow or low level point
  • Designed for years of trouble free performance
  • Dual scale feet of H2O and PSI
  • Non filled
  • Rugged Zytel nylon case
  • These rugged and accurate altitude gauges are ideal for elevated and ground storage water reservoirs
  • Visual reference for water tank levels

SPECIFICATIONS

Case Material
Cast Aluminum
Color Finish
Stainless Steel
Diameter
4-1/2 in
High Pressure
15
Lead Law Compliant
Yes
Low Pressure
0
Material
Stainless Steel
Material Type
316 SS
Maximum Pressure
15 psi
NSF Certified
No
Type
Pressure Gauge

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday