0 items

Kichler Lighting 12 in. 1-Light LED Hard Strip in Aluminum

KK6HS30K12AL

Color Finish

(Pricing is for Aluminum)

$14.4

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Ballast Type
Integrated
Bulb Type
LED
Color Finish
Aluminum
Color Finish Category
Greys
Color Temperature
3000
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
1/2 in
Installation Type
Undermount
Length
12 in
Lumens
204
Material
Aluminum
Number Of Hours
40000
Number Of Lights
1
Type
LED Hard Strip
UL Listed
No
Volts
24V
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday