0 items

Kohler Artifacts® Tub and Shower Transfer Valve Trim with Single Cross Handle in Vibrant Polished Nickel

KT72770-3-SN

Color Finish

(Pricing is for Vibrant® Polished Nickel)

$174.68

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Coordinates with other products in the Artifacts® collection
  • Handle rotation 120° with 2-outlet operation
  • Handle rotation 360° with 3-outlet operation
  • Includes faceplate with ADA compliant metal cross handle
  • Single cross handle allows for simultaneous on/off activation and temperature setting
  • Trim only: Requires Kohler® K-728-K MasterShower® 2 or 3 way transfer valve or Kohler® K-737-K MasterShower 2 or 3 way diverter valve (sold separately)
  • Valve (not supplied) can be configured on site for 2 or 3 outlet operation
  • When used with Kohler® K-728 series MasterShower® diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with Kohler® K-737 series MasterShower® diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Artifacts®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Cross
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-5/16 in
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Transfer Valves
WaterSense Labeled
No
Width
4-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday