0 items

Blanco America Artona™ Deck Mount Soap Dispenser in White with Stainless Steel for 442028 Kitchen Faucet

B442054

Color Finish

(Pricing is for White/Stainless Steel)

$139.97

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Artona™ 442028 Kitchen Faucet
CARB OTC LEED Compliant
No
Capacity
12 oz
Collection
Artona™
Color Finish
White/Stainless Steel
Color Finish Category
Whites
GSA Approved
No
Height
4-3/4 in
IAPMO Listed
No
Installation Type
Deck Mount
Material
Brass
Spout Height
4-1/2 in
Spout Reach
4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday