Multi Function Showerhead in Vibrant® Brushed Nickel
Awaken® Multi Function Showerhead in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
- Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
- Wide coverage spray produces an encompassing spray for everyday use
- Awaken G-Series showerhead features a contemporary design
- MasterClean(TM) sprayface is easy to clean
- Simple thumb tab allows for a smooth transition between sprays
- Spray nozzles cover full area of sprayhead
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
- 1/2-inch NPT connection
- 1.75 gpm (gallons per minute) showerhead flow rate
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Diameter:
- 3-9/16 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2-13/16 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Pressure - High:
- 45
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Wide
- WaterSense Labeled:
- Yes
- Width:
- 3-9/16 in