0 items

G Series Back Pressure Relief Valve

GBPP

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Back pressure valves are designed to enhance the performance of chemical fee systems by applying a continuous back pressure to the chemical feed pump
  • Robust construction ensures reliability in the rigorous service of municipal and industrial applications

SPECIFICATIONS

Collection
G Series
End Connection 1
Tube
End Connection 2
MNPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
5-43/50 in
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
50 psi
Maximum Temperature
215
NSF Certified
Yes
Valve Size
1 in
Valve Type
Relief Valves
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday