0 items

ZurnPEX® Barbed Brass Reducing Tee

QQQTGX

DESCRIPTION

  • Complies with AB1953
  • Easy to install
  • Used in PEX hot and cold water plumbing applications

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.16
Collection
ZurnPEX®
End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
Barbed
End Connections
Barbed
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1-1/4 in x 1 in x 1 in
Fitting Type
Reducing
Height
1-3/20 in
Lead Law Compliant
Yes
Length
3-13/48 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 14
Width
2-1/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday