0 items

Bell End PVC Conduit

EPVCSFEB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Used in concrete vault walls to provide a smooth, safe entrance conduit to the outside

SPECIFICATIONS

End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday