0 items

Bell End Straight Schedule 40 PVC 45 Degree Elbow with 36 in. Conduit

P40C4536

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 3 way application
  • 5 Year limited parts warranty
  • Copper tube Aluminum fin
  • Double sloped non corrosive drain pans-UL Rated 400°F
  • Easy case attachment to furnace
  • HP TXV Mechanical Fittings (2/4 TXC)
  • Painted cabinet matches furnace
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Split inner and outer doors for easy coil cleaning
  • They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength.

SPECIFICATIONS

Application
Conduit
Clean Bagged
No
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Temperature
400
NSF Certified
No
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday