0 items

Bell End Straight and Long Sweep DB-120 PVC 45 Degree Elbow with 36 in. Conduit

P8145360

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • They maintain performance against external Galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength

SPECIFICATIONS

Application
Conduit
Clean Bagged
No
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Long Sweep, Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
DB-120

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday