0 items

1-1/4 in. Threaded Black Assorted Carbon Steel Nipple 15 Pack

BAN15

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Carbon Steel
Origin
Global
Package Quantity
Pack of 15
Schedule Class
Standard
Size
1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday