0 items

1 in. Threaded Black Assorted Nipple 25 Pack

IBAN25

  • SIZE
  • PRICE

DESCRIPTION

  • Coating: Black
  • Import
  • Manufacturer may vary by location
  • Material: carbon steel
  • Pkg Qty: 25
  • Threaded

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Carbon Steel
Origin
Global
Package Quantity
Pack of 25
Schedule Class
Standard
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday