0 items

Forceflex™ Black Frame Safety Glasses

SFF12

Glasses Lens Color

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Frame flexes and fits faces of all sizes
  • Incorporates patented molding of lens with flexible frame that can achieve military ballistic level impact resistance
  • Meets military test regimen for high-velocity impact protection
  • Scratch-resistant

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Forceflex™
Glasses Frame Color
Black
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polyurethane, Thermoplastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday