0 items

Black Schedule 40 Grooved Double Random Length Welded Pipe

GBPRGRA53BDRL

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Black
End Connection 1
Grooved
End Connection 2
Grooved
Material
Carbon Steel
Pipe Tubing Size
2-1/2 in
Schedule Class
40
Type
Welded

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday