0 items

Black Steel Tapered Coupling

BSCTT

DESCRIPTION

  • Coating: Black
  • Coupling Type: Tapered
  • Domestic
  • Manufacturer may vary by location
  • Material: carbon steel
  • Threaded

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-865
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
5 in
Fitting Size 2
5 in
Material
Black Steel
Size
5 in x 5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday