0 items

Black Threaded and Coupled and Coupled Schedule 40 Carbon Steel Pipe

GBPTCA5310

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53A
Coating
Black
End Connection 1
Threaded
Length
10 ft
Material
Carbon Steel
Pipe Tubing Size
1 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday