0 items

Clorox® Bleach Germicidal Cleaner

CLO6897

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 128 ounce refill, ready-to-use 1 to 10 ratio multipurpose bleach germicidal solution
  • 3 minute contact time to kill (No Suggestions) spores – Tested in the presence of 3-part organic soil load following the latest EPA testing recommendations (Nov. 2016)
  • Broad Spectrum disinfection efficacy against over 50 pathogens
  • EPA registered to kill a total of 50 microorganisms
  • Feature an anticorrosion agent to ensure compatibility with healthcare surfaces
  • Kill HAI-causing pathogens including C.diff spores, MRSA and VRE in 3 minutes
  • Meets CDC and OSHA recommendations
  • No pre-cleaning required; Designed for easy refilling to meet needs of heavy users
  • Proven efficacy against outbreak-causing viruses Influenza A and B viruses, Measles Virus and Norovirus
  • Tested for surface safety on common healthcare and office surfaces and equipment

SPECIFICATIONS

Collection
Clorox®
SCAQMD Compliant
No
Size
1 gal
Type
Cleaner

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday