0 items

Blind 150# Carbon Steel Raised Face Weld Flange

TRFBF

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Flange Type
Blind, Raised Face
Material
Carbon Steel
Pressure Class
150#
Size
2-1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday