0 items

Blind 300# Carbon Steel Raised Face Flange

G300RFBF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Conforms to ASTM A-105, ANSI B16.5

SPECIFICATIONS

ASTM Specifications
ASTM A-105
End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Flange Type
Blind, Raised Face
Material
Carbon Steel
Pressure Class
300#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday