0 items

Blind 900# Carbon Steel Ring Type Joint Flange

D900RTJBF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Flange Type
Blind
Material
Carbon Steel
Pressure Class
900#
Schedule Class
Extra Heavy

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday