0 items

Kichler Lighting Joelson 1-Light LED Mini Pendant in Brushed Nickel

KK43927NIL18

Color Finish

(Pricing is for Brushed Nickel)

$92.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Joelson
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
19 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lumens
800
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday