0 items

MNPT x FNPT Brass Reducing Bushing

IBRLFBD

DESCRIPTION

  • Brass fittings provide great longevity and superior corrosion resistance
  • Lead free
  • Manufacturer and country of origin may vary by location
  • Manufacturer may vary by location
  • Relative softness of brass provides a tight seal and ease of installation

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B586
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
125#

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday