0 items

Southern Brass Square Head Clean-Out Plug

I6870

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Southern
Fitting Size 1
3-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
Size
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday