0 items

Ultra Pure™ Brass Swing Check Valve

MUP968

Valve Size

Starting at $57.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM A-276, ASTM B-283
Collection
Ultra Pure™
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Lead Law Compliant
Yes
Length
2-9/50 in
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
157
NSF Certified
Yes
NSF Specifications
NSF 372
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Swing
Valve Bonnet Type
Threaded
Valve Disc Material
Brass
Valve Seat Material
Integral
Valve Size
1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday