0 items

Progress Lighting Briarwood 100W 5-Light Medium E-26 Incandescent Chandelier in Antique Bronze

PP400048020

Color Finish

(Pricing is for Antique Bronze)

$270.14

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Faux-painted wood-look enclosure to frame vintage-style light bulbs
  • Features a classic pattern commonly found on barn or farmhouse doors and gates
  • Rich, painted oaky finish paired with an Antique Bronze finish

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Briarwood
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
38 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
9 in
Installation Type
Ceiling Mount
Length
10 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
100
Width
38 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday