Bronze Block Pattern Gate Valve
NT154A
Valve Size
SPECIFICATIONS
- ASTM Specifications
- ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-62, ASTM B-99
- End Connection 1
- Threaded
- End Connection 2
- FNPT
- FM Approved
- No
- Length
- 2-31/100 in
- MSS Specifications
- MSS SP-80
- Material
- Bronze
- Maximum Pressure
- 400 psi
- NSF Certified
- No
- Pressure Class
- 200#
- UL Listed
- No
- Valve Body Style
- Threaded
- Valve Bonnet Type
- Union
- Valve Operator
- Wheel Handle
- Valve Seat Material
- Metal
- Valve Size
- 1/2 in
- Valve Stem
- Rising Valve Stem
- Valve Type
- Gate Valves
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday