0 items

Bronze Boost Flange

B10101LF

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Bell & Gossett 100 Booster Pumps
End Connection 1
Threaded
End Connection 2
Press
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Bronze
Size
1 in x 1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday