0 items

5100 Series Buffer Floor Pad in Red (Case of 5)

3M0480110838

Diameter

Starting at $13.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Also designed for spray buffing
  • Can be used for everyday cleaning under and automatic scrubber
  • Cleans when damp; buffs when dry
  • Use to light scrub without dulling the finish
  • Works great on automatic floor scrubber for light-duty cleaning

SPECIFICATIONS

Collection
5100 Series
Color Finish
Red
Diameter
12 in
Material
Non-Woven Fiber
Material Type
Non-Woven Nylon, Polyester Fiber
Package Quantity
Case of 5
Thickness
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday