0 items

Bull Carbon Steel Plug

CHF12BPM

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
1/2 in
Length
3 in
Material
Carbon Steel
Size
1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday