0 items

Eraser™ 3600 Series Burnish Floor Pad in Pearl and Pink (Case of 5)

3M0480112585

Diameter

Starting at $30.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Excellent durability and minimal finish removal
  • Ideal for harder finishes and high traffic areas
  • Made of high quality synthetic fibers in a non-woven web bonded with a durable resin system that permeates the entire pad
  • Removes black marks and returns gloss in fewer passes than other pads while producing less dust

SPECIFICATIONS

Collection
Eraser™ 3600 Series
Color Finish
Pink
Diameter
19 in
Material
Non-Woven Fiber
Material Type
Non-Woven Polyester Fiber
Package Quantity
Case of 5
Thickness
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday