0 items

Georg Fischer Central Plastics IPS Butt Fusion DR 9.3 MDPE Reducer for PE2406 Pipe

MPEI93BRC

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-2513, ASTM D-3261
Application
Potable Water
Brand Model Compatibility
PE2406 Pipe
CSA Certified
CSA B137.4
Clean Bagged
No
Color Finish
Yellow
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
Material Type
MDPE
Maximum Pressure
125 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
DR 9.3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday