0 items

Georg Fischer Central Plastics Butt Fusion x IPS x Butt Fusion Straight DR 11 HDPE Tee for PE2406 Pipe

MPEI11BT

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM F-1973
Brand Model Compatibility
PE2406 Pipe
CSA Certified
Yes
Clean Bagged
No
End Connection 1
Butt Fusion
End Connection 2
IPS
End Connection 3
Butt Fusion
End Connections
Butt Fusion x IPS x Butt Fusion
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
Yes
Schedule Class
DR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday