0 items

Butt Weld #7 316L Stainless Steel Short Tee

G7WWW76

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Commercial, Industrial
Clean Bagged
No
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Length
4-3/25 in
Material
Stainless Steel
Material Type
316L
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday