0 items

Butt Weld Schedule 10 304L Stainless Steel Long Radius 90 Degree Elbow

DS71S4LW9

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Corrosion resistant
  • Domestic product
  • Pickled and passivated

SPECIFICATIONS

ASTM Specifications
ASTM A-774
Clean Bagged
No
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Sizes
14 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
10S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday