0 items

Butt Weld Schedule 10 316L Stainless Steel Concentric Reducer

IS16LWCR

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
316L
Schedule Class
10
Size
1-1/2 in x 1/2 in
Type
Concentric

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday