0 items

Mirabelle® Carraway 4-Hole Roman Tub Faucet Trim with Double-Handle in Polished Nickel

MIRCR4RTGPN

Color Finish

(Pricing is for Polished Nickel)

$508.01

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Factory installed backflow prevention check valve
  • Hand shower maximum flow rate: 1.75 gpm
  • Lift rod diverter to hand shower
  • Metal handles
  • Requires rough-in valve -MIR674164

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Carraway
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Flow Rate
1.8 gpm
IAPMO Listed
No
NSF Certified
No
Number Of Pieces
4 Piece
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday