1.5 gpm Add-On Faucet with Single Lever Handle for 55C1513 Pre-Rinse Kitchen Faucet in Polished Chrome
Commercial 1.5 gpm Add-On Faucet with Single Lever Handle for 55C1513 Pre-Rinse Kitchen Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- Application:
- Kitchen
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- ISO:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20-1/10 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - High:
- 60
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 7-11/50 in
- Spout Type:
- Swivel
- Style:
- Commercial
- Trim Only:
- No
- Weight:
- 13.55 lb
- Width:
- 15-3/10 in