0 items

Moen Wynford™ 3-Function Tub and Shower Transfer Valve Trim with Single Lever Handle in Polished Nickel

MT4512NL

Color Finish

(Pricing is for Polished Nickel)

$120.21

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Wynford™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Height
5-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass, Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Transfer Valves
WaterSense Labeled
No
Width
5-1/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday