0 items

Progress Lighting Accessory Canopy in Antique Bronze

PP840420

Color Finish

(Pricing is for Antique Bronze)

$34.2

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Allows for the hanging of 3 pendants off of 1 outlet box
  • Can be mounted staggered or in line
  • Linear pendant accessory

SPECIFICATIONS

Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
4-1/4 in
Energy Star Compliant
No
Height
3/4 in
Installation Type
Ceiling Mount
Length
23-1/4 in
Lighting Style
Traditional/Casual
Material
Steel
Width
4-1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday