0 items

Hymax® Carbon Steel Repair Coupling

K86056016

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Comes with stainless steel spanner, nuts, and bolts
  • Easy fitting with 2 bolts total - 1 to tighten per end
  • Equipped with a corrosion resistant coating of fusion-bonded epoxy
  • For water and sewer applications above and below ground
  • Joins pipe with a diameter differences of up to 1.30"

SPECIFICATIONS

AWWA Specifications
AWWA C-219
Collection
Hymax®
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Carbon Steel
Maximum Pressure
260 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Range in
1.61 in - 2.13 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday