0 items

Carbon Steel Seamless Single Random Length Pipe

DBSPA106BXXH

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Black
End Connection 1
Plain End
Material
Carbon Steel
Pipe Tubing Size
6 in
Type
Seamless

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday