0 items

Carbon Steel Single Random Length Pipe

DGPRGRA53B

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Galvanized
End Connection 1
Grooved
Material
Carbon Steel
Pipe Tubing Size
10 in
Schedule Class
40
Type
Welded

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday