0 items

Series 4000 Carbon Steel Socket Weld Standard Port Ball Valve

J4C2236XT1

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ideal for handling petroleum products and other flammable or hazardous substances, as well as for an extremely broad range of normal and corrosive services

SPECIFICATIONS

ANSI Specifications
ANSI B16.34, ANSI B31.1
Collection
Series 4000
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
ISO Specifications
ISO 5211
Length
3-69/100 in
Material
Carbon Steel
Maximum Pressure
2500 psi
Maximum Temperature
600
Pressure Class
2500#
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Xtreme
Valve Size
1 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday