0 items

Copper x Female Tee

CCFT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • CSA B125, NSF/ANSI Standard 61
  • Cast Copper
  • Easy to solder
  • End Connections: Sweat x Sweat x Female
  • Flanged and flared fitting options available
  • Special shapes available
  • Threaded and drop ear fitting options

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Female
End Connections
Copper x Female
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Cast Copper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday