0 items

Flared x Male Cast Copper Adapter

CCFLMA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cast copper
  • Dezincification resistant
  • End Connections: Flare x Male
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASME Specifications
ASME B16.23
ASTM Specifications
ASTM B-584
End Connection 1
Flared
End Connection 2
Male
End Connections
Flared x Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Cast Copper
Maximum Pressure
200 psi

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday