0 items

FTG x FIP Cast Copper Adapter

CCFFAM

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Copper is Nonflammable
  • Copper is biostatic and inhibits bacterial growth on its surface
  • Copper is lightweight, strong and corrosion resistant
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASME Specifications
ASME B16.22
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
FTG
End Connection 2
FIP
End Connections
FTG x FIP
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Cast Copper
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday