0 items

Cast-In Device for Metal Pipe

3M0511151654

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easily adjusted height accommodates concrete thickness from 2-1/2" up to 8" (57.2 mm to 203.2 mm)
  • Firestop tested for up to 3 hours in accordance with ASTM E 814 (UL 1479)
  • Installs securely by attaching directly to flooring deck
  • Meets UL water leakage test
  • Models for metallic (black cap) and non-metallic (white cap) penetrating items
  • Red color easily identifiable as fire-rated device
  • Rugged one-piece design to withstand every day bumps, kicks and hard knocks of the construction process
  • UL classified for 2 and 3 hour fire rating plus 1 and 3 hour temperature rating

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-814
Diameter
3 in
FM Approved
No
UL Listed
Yes

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday