0 items

Cast-In Device Metal Deck Adaptor

3M051115165

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easily snaps into place on device without additional fastening
  • Factory made, helps assure consistent quality
  • For use with up to 2" diameter (38.1 mm to 152.4 mm) metallic or non-metallic pipe penetrations
  • Red color easily identifiable as fire-rated
  • UL classified, universally recognized independent test agency

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-814
Color Finish
Red
Diameter
2 in
FM Approved
Yes
Material
Metal
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday